Brass Shower Drain in Polished Nickel
Brass Shower Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-02 drain throat, sold separately.
- Unique pattern across a 6" x 6" grid
Specifications
- ASME:
- ASME A112.18.2-2011
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-11
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Base Material:
- Brass
- Drain Included:
- No
- Grate Color Finish:
- Polished Nickel
- Grate Color Finish Category:
- Nickel Tones
- IAPMO Listed -:
- Yes
- Length:
- 5-7/8 in
- NSF Certified:
- No
- Tailpiece Length:
- 6 in