DESCRIPTION

Newport Brass Shower Drain Trim

N233-40

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2011
Adjustable
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-11
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
GSA Approved
No
Height
4-1/16 in
IAPMO Listed
Yes
Length
4-1/16 in
Material
Brass
NSF Certified
No
UL Listed
No
Width
3/16 in

Starting at
$226.29
EACH
  • QUANTITY