• Cart

DESCRIPTION

Newport Brass Annabella Shower System Control Valve Trim

N3-156

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Annabella
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
7-3/4 in
IAPMO Listed
Yes
Length
3-7/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Width
7-3/4 in

Starting at
Call for Pricing
  • QUANTITY