• Cart

DESCRIPTION

  • Handle and escutcheon for nos. 1-605, 1-606, 1-607, and 1-608
  • Hot

Newport Brass Cube 2 Shower System Control Valve Trim

N3-220H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Cube 2
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
Yes
Length
3-13/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY