DESCRIPTION

  • Intended for use with Newport Brass rough valves
  • Shower system control valve trim, escutcheon/handle
  • Ten-year warranty on finish to original purchaser

Newport Brass Miro Shower System Control Valve Trim with Escutcheon Lever Handle

N3-279L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.1
Collection
Miro
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$155.31
EACH
  • QUANTITY