DESCRIPTION

  • 11 1/4" shower arm
  • 5 15/16" single function showerhead
  • Flow rate: 2.0 gpm
  • Lever handle
  • Solid brass construction, exposed pop-up drain without overflow

Newport Brass Priya Shower Trim Kit with Single Lever Handle and 1-Function Showerhead

N3-2484BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Priya
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No
Width
5-15/16 in

Starting at
$552.77
EACH
  • QUANTITY