DESCRIPTION

  • Face plate with handle escutcheon
  • Finish warranted as long as the original purchaser owns their home
  • Intended for use with Newport Brass rough valves

Newport Brass 2 gpm Pressure Balance Shower Trim with Single Lever Handle

N3-7004

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No
Width
7-3/4 in

Starting at
$274.72
EACH
  • QUANTITY