DESCRIPTION

  • For hot shower valve

Newport Brass Shower Valve Hot Cartridge

N1-511

Cartridge Type:

Ceramic

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Two Handle

Starting at
$70.98
EACH
  • QUANTITY