2-3/8 in. Solid Brass Flange in Uncoated Polished Brass - Living
2-3/8 in. Solid Brass Flange in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- 2-3/8 in flange diameter with sure-grip retainer
- Available in 27 unique finishes
- Intended for use with Newport Brass shower arm flange as specified (optional accessory)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 7/16 in
- Diameter:
- 2-3/8 in
- Diameter - Inside 1:
- 13/16 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No