• Cart

DESCRIPTION

  • Rubber nozzles facilitate easy cleaning
  • Single function shower engine with air induction
  • Ten-year warranty on finish to original purchaser
  • Traditional styling

Newport Brass Traditional® Showerhead Only

N2142

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Diameter
6-3/16 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
IAPMO Listed
Yes
Material
Brass
Showerhead Function
Single
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY