Newport Brass Shut-Off Valve
N3-192/10
Valve Size:
SPECIFICATIONS
- Color Finish
- Satin Bronze - PVD
- End Connection 1
- NPT
- End Connection 2
- NPT
- Height
- 2-3/4 in
- Material
- Brass
- NSF Certified
- No
- UL Listed
- No
- Valve Size
- 3/4 in
- Valve Type
- Shut Off Valves
- Width
- 2-19/20 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday