Single Function Hand Shower in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Single Function Hand Shower in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Single Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #N280/10B
  • Item #1501623
  • Manufacturer Part #280/10B
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Traditional Style
  • Available in 27 unique Finishes
  • 2" (5.1 cm) showerhead diameter
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • Finished spray surface
  • Single Function Spray
  • Grooved Handle
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2 in
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
7-5/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed -:
Yes
Length:
7-5/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes