DESCRIPTION

  • Complements Metropole product series
  • Ten-year warranty on finish to original purchaser

Newport Brass Metropole Single Robe Hook

N24-12

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Metropole
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2-15/16 in
Installation Type
Wall Mount
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$95.19
EACH
  • QUANTITY