DESCRIPTION

Metropole Single Lever Handle Cold Water Dispenser

N1200-5623

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Collection
Metropole
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
7/16 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-5/16 in
Spout Reach
4-3/4 in
Spout Type
Fixed
Trim Only
No

Starting at
$294.76
EACH
  • QUANTITY