DESCRIPTION

Newport Brass Vespera 1-Hole Cold Water Dispenser Faucet with Single Lever Handle

N2500-5623

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Vespera
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-7/16 in
Spout Reach
3-15/16 in
Spout Type
Fixed
Trim Only
No

Starting at
$349.03
EACH
  • QUANTITY