DESCRIPTION

  • Single garment hook

Newport Brass Astor Single Robe Hook

N13-12

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Astor
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-7/16 in
Diameter
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$73.48
EACH
  • QUANTITY