DESCRIPTION

  • Complements East Linear product series
  • Shown in Polished Chrome
  • Ten-year warranty on finish to original purchaser

Newport Brass East Linear Wall Mount Brass Single Robe Hook

N16-12

Color Finish

 

SPECIFICATIONS

Collection
East Linear
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-3/16 in
Diameter
2-3/8 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
$102.71
EACH
  • QUANTITY