• Cart

DESCRIPTION

  • Complements Cube 2 product series
  • Finish warranted as long as the original purchaser owns their home

Newport Brass Cube 2 Single Robe Hook

N19-12

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cube 2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Installation Type
Wall Mount
Material
Brass

Starting at
$102.71
EACH
  • QUANTITY