DESCRIPTION

Newport Brass Bevelle Single Robe Hook

N29-12

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bevelle
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Diameter
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY