• Cart

DESCRIPTION

Newport Brass Secant Single Robe Hook

N37-12

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Secant
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$60.96
EACH
  • QUANTITY