Single Handle Lever Floor Mount Filler in Satin Bronze - PVD
Skylar Single Handle Lever Floor Mount Filler in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Brass construction
- Euro-motion ceramic disc 40 mm valve cartridge
- Available in 27 unique Finishes
- 8-11/16" (22.1 cm) tub spout reach (center-center)
- 3/4" braided hot and cold supply lines (with 1/2" adapters)
- 38" (96.5 cm) tub spout height at outlet
- ADA compliant lever handle with pull-out diverter
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- 1.8 gallons (6.7 liters) per minute handshower maximum flow rate
- Contemporary handshower design of resin construction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Skylar
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.25 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 39-1/4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 38 in
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/8 in
- WaterSense Labeled:
- No