Two Handle Wall Mount Filler in Matte White Trim Only

You last purchased this on
 
Newport Brass

Skylar Two Handle Wall Mount Filler in Matte White Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Skylar Two Handle Wall Mount Filler in Matte White Trim Only

  • Fast #
  • Part #N3-2995/52
  • Item #7382698
  • Manufacturer Part #3-2995/52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • 3/4” NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • 9” (22.9 cm) spout length
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Skylar
Color Finish Category:
Whites
Color Finish Name:
Matte White
Faucet Center Size:
4 in - 8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Trim Only:
Yes
Tub Spout Reach:
9 in
Tub Spout Type:
Non-diverter
Valve Body Material:
Brass
Valve Type:
Rough-In Valve
WaterSense Labeled:
No