Newport Brass Skylar Two Handle Wall Mount Filler in Satin Nickel - PVD N3-2565/15S

Newport Brass

Skylar Two Handle Wall Mount Filler in Satin Nickel - PVD

Part #N3-2565/15S  |  Manufacturer Part #3-2565/15S

Color/Finish: Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Skylar

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 8 in

Trim Only: No

Tub Spout Reach: 8 in

WaterSense Labeled: No