Newport Brass Skylar Two Handle Wall Mount Filler in Stainless Steel - PVD Trim Only N3-2565/20

Newport Brass

Skylar Two Handle Wall Mount Filler in Stainless Steel - PVD Trim Only

Part #N3-2565/20  |  Manufacturer Part #3-2565/20

Color/Finish: Stainless Steel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 7-7/8 in

Collection: Skylar

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Depth: 9 in

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Reach: 8 in

Trim Only: Yes

Tub Spout Reach: 8 in

WaterSense Labeled: No

Width: 11 in