Slater Brass Valve Trim in Flat Black

Part #N3-2924TS/56  |  Item #7381146  |  Manufacturer Part #3-2924TS/56

$705.60 EACH

Color/Finish: Flat Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • Industrial handle assembly options for control valve

Specifications

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-540 Rough Valve

CSA Certified: CSA B125.1

Cartridge Type: Thermostatic

Collection: Slater

Color Finish: Flat Black

Color Finish Category: Blacks

Faucet Part Type: Valve Trim

Handle Material: Brass

Handle Type: Wheel

Height: 6-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 6-1/2 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Thermostatic Valve

Width: 4-7/16 in