Slater Brass Valve Trim in Weathered Copper - Living

Part #N4-2924BP/08W  |  Item #7381104  |  Manufacturer Part #4-2924BP/08W

$480.90 EACH

Color/Finish: Weathered Copper - Living

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Industrial Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Industrial handle assembly options for control valve

Specifications

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-594 and 1-684 Rough Valve

CSA Certified: CSA B125.1

Collection: Slater

Color Finish: Weathered Copper - Living

Color Finish Category: Copper Tones

Diameter: 6-1/2 in

Faucet Part Type: Valve Trim

Handle Material: Metal

Handle Type: Wheel

Height: 6-1/2 in

IAPMO Listed: Yes

Length: 6-1/2 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

Width: 3-7/16 in