DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Slide bar with multifunction hand shower set

Newport Brass Traditional® 36 in. Wall Mount Slide Bar with Multifunction Handshower Set

N280L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
IAPMO Listed
No
Installation Type
Wall Mount
Length
36 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

Starting at
$846.69
EACH
  • QUANTITY

DOCUMENTS