DESCRIPTION

  • Stem kit extension

Newport Brass Monticello® Stem Kit Extension

N1-074

Material:

Brass

SPECIFICATIONS

Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$70.98
EACH
  • QUANTITY