Supply Elbow in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Supply Elbow in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Supply Elbow in Polished Nickel - Natural

  • Fast #
  • Part #N285/15
  • Item #1494431
  • Manufacturer Part #285/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Supply Elbow
Fits Brand:
Newport Brass
Hose Included:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No