8 oz. Deck Mount Solid Brass Soap and Lotion Dispenser in Satin Bronze - PVD
Taft 8 oz. Deck Mount Solid Brass Soap and Lotion Dispenser in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- One piece cast spout design
- Available in 27 unique Finishes
- 1-3/4" (4.4 cm) spout height at outlet
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- Enhanced dispensing volume pump
- Base with integral O-ring deck seal
- Complements Taft Series
- 3-3/4" (9.5 cm) spout reach (c-c)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Capacity:
- 8 oz
- Collection:
- Taft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 4-11/16 in
- Height:
- 2-7/16 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 2-5/8 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 3-11/16 in
- UL Listed:
- No