Newport Brass

Taft 16-5/8 in. 1-Hole Kitchen Sink Faucet with Single Lever Handle in Antique Nickel

Part #N6597-2940-510315A  |  Manufacturer Part #6597-2940-5103/15A

Color/Finish: Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Taft

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Faucet Connection: OD Compression, Threaded, UNEF

Faucet Connection Size: 3/8 in

Faucet Height: 16-5/8 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

Height: 16-5/8 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-7/8 in

Spout Reach: 8-9/16 in

Spout Type: Pull Down, Swivel

Trim Only: No