This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Satin Bronze - PVD

Newport Brass

Taft Single Handle Pressure Balancing Valve Trim in Satin Bronze - PVD

  • Fast #
  • Part #N4-2944BP-10
  • Item #9835344
  • Manufacturer Part #4-2944BP-10
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Taft Single Handle Pressure Balancing Valve Trim in Satin Bronze - PVD

  • Fast #
  • Part #N4-2944BP-10
  • Item #9835344
  • Manufacturer Part #4-2944BP-10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction
  • Faceplate with ADA compliant lever handle
  • Intended for use with NEWPORT BRASS® rough valve item 1-684 as specified (required accessory)
  • ADA compliant lever handle assembly options for control valve
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-43/100 in
Diameter
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Taft
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze - PVD
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
Type
N4-2944BP/10
UPC
709180257722