DESCRIPTION

  • Tank handle
  • Ten-year warranty on finish to original purchaser

Newport Brass Miro Tank Lever or Faucet Handle

N2-436

Color Finish

 

SPECIFICATIONS

Collection
Miro
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Material
Brass
WaterSense Labeled
No

Starting at
$111.06
EACH
  • QUANTITY