DESCRIPTION

Newport Brass Standard Closet Tank Lever

N500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Satin Bronze - PVD
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$68.47
EACH
  • QUANTITY