DESCRIPTION

  • Can also be used with Toto Promenade toilets
  • Fits most two-piece toilets
  • Front Mount

Colonial Tank with Single Lever Handle

N504

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Colonial
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
3 in
IAPMO Listed
No
Installation Type
Front Mount
Length
13 in
Material
Brass
WaterSense Labeled
No
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$81.83
EACH
  • QUANTITY