DESCRIPTION

Newport Brass Colonial Tank Lever

N504A

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler® Devonshire® Toilets
Collection
Colonial
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Handle Type
Trip Lever
Installation Type
Front Mount
Material
Brass
WaterSense Labeled
No

Starting at
$75.15
EACH
  • QUANTITY