DESCRIPTION

  • 3/4" connections
  • Quick connect included
  • Solid brass construction, exposed pop-up drain without overflow

Newport Brass Thermostatic Rough-In Valve with Stops

N1-540

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Hot Ceramic
End Connection 1
NPT
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$511.86
EACH
  • QUANTITY

DOCUMENTS