DESCRIPTION

Newport Brass Amisa Double Post Toilet Tissue Holder

N15-28

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Amisa
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-1/4 in
Length
12 in
Material
Solid Brass

Starting at
$159.49
EACH
  • QUANTITY