DESCRIPTION

  • Product shown in Polished Chrome

Newport Brass Alexandria™ Toilet Paper Holder

N22-27

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Alexandria™
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Material
Brass

Starting at
$198.73
EACH
  • QUANTITY