DESCRIPTION

  • Can be used without ring as a garment hook
  • Closed ring

Newport Brass Annabella Towel Ring

N10-09

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Annabella
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Depth
3-1/4 in
Diameter
6-13/16 in
Height
8-1/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Brass
Width
6-81/100 in

Starting at
$126.09
EACH
  • QUANTITY