DESCRIPTION

  • Lifetime warranty on finish to original purchaser

Newport Brass Alveston Towel Ring

N13-09

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
Height
8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
3-7/16 in

Starting at
$96.86
EACH
  • QUANTITY

DOCUMENTS