DESCRIPTION

Newport Brass Alveston Open Towel Ring

N13-10

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Alveston
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
6-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Brass

Starting at
$136.94
EACH
  • QUANTITY