DESCRIPTION

  • Closed ring

Newport Brass East Linear 3-1/8 in. Wall Mount Towel Ring

N16-09

Color Finish

 

SPECIFICATIONS

Collection
East Linear
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Diameter
7 in
Height
8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
$115.23
EACH
  • QUANTITY