DESCRIPTION

Newport Brass Alexandria™ Towel Ring

N22-09

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alexandria™
Color Finish
Satin Bronze - PVD
Color Finish Category
Bronze Tones
Depth
3-13/100 in
Diameter
7 in
Height
8-1/16 in
IAPMO Listed
No
Installation Type
Concealed Mount
Material
Brass
Width
6-81/100 in

Starting at
$146.13
EACH
  • QUANTITY