DESCRIPTION

  • Product shown in Polished Chrome

Newport Brass Metropole Towel Ring

N24-09

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Metropole
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-15/16 in
Diameter
7 in
Height
6-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.02
EACH
  • QUANTITY