DESCRIPTION

  • Complements Aylesbury product series
  • Finish warranted as long as the original purchaser owns their home
  • Single-post, horizontal pivot design with hanging, closed ring

Newport Brass Aylesbury Towel Ring

N34-09

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Aylesbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Diameter
6-13/16 in
Height
7-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
$114.4
EACH
  • QUANTITY