Multi Function Rain, Spray and Massage Showerhead in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Traditional® Multi Function Rain, Spray and Massage Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Traditional® Multi Function Rain, Spray and Massage Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #N2156/10B
  • Item #4630846
  • Manufacturer Part #2156/10B
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Traditional Style
  • Available in 27 unique Finishes
  • 3.7"showerhead diameter
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPSM inlet pivot ball fitting
  • 3-Spray modes: Spray, Rain & Massage
  • Multi-function engine with 3 spray modes
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Traditional®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-3/10 in
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Rain, Spray, Massage
WaterSense Labeled:
Yes