Brass Hand Shower Holder
Traditional Brass Hand Shower Holder
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 2-3/8 in
- Faucet Part Type:
- Hand Shower Holder
- Installation Type:
- Wall Mount
- Length:
- 3-15/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.