Hand Shower Supply Elbow in Forever Brass - PVD
Traditional Hand Shower Supply Elbow in Forever Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional Style
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in