Traditional Multi Function Hand Shower in Antique Nickel

Part #N280G/15A  |  Item #3870008  |  Manufacturer Part #280G/15A

$728.89 EACH
(Pricing is for Antique Nickel)

Color/Finish: Antique Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Multifunction engine with 3 spray modes
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 4" (10.2 cm) showerhead diameter

Green

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Traditional

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: [Yes, WaterSense]

Hand Shower Diameter: 4 in

Hand Shower Flow Rate: 1.8 gpm

IAPMO Listed: Yes

Showerhead Function: Multi

Spray Type: [Spray, Rain, Massage]

Type: N280G/15A

WaterSense Labeled: Yes